Shop All Welding Cable
Xtrweld
WCSN6B-250 Select Welding Cable, 600V, #6 AWG, 250', Priced per Foot
Mfr # FP1097
Zoro # G412467924
product price: $1.89
/ea
Sold in multiples of 250 for $472.50
$472.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # FP1097
- Zoro # G412467924
- Country of Origin United States
- Category Welding Cable
Description
Cable Select, 600V, Size: #6 AWG, Length: 250 ft, Style: Rope-lay, Bunch-Stranded, Paper Separator, Jacket: LSHF EPDM Abrasion Resistant, Color: Black, Amperage: 100 @50', Pack: 1 Reel - Highly durable and versatile, the cable is designed for use in stingers/whips, leads, and ground clamp welding assemblies as well as battery applications such as chargers and wire harnesses. XTRweld SELECT welding cable is SAE J1127 #6 to 250 MCM and RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-D-B)
- PROSKIT Punchdown Tool Blade, Type 110 (700-009)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- XTRWELD 250AMP Miller Traditional 15 Ft Cable & Liner 040045 (25060M154045M)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- TRYSTAR Premium Welding Cable 1/0 Light Green 100 FT Black Male 2MPC / Black Female 2MPC (TSWC10LTGN100-BKM-BKF)
- WESTWARD Welding Cable, 1/0, 25 ft., Black, Rubber (19YE07)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- TRYSTAR Premium Welding Cable 2/0 Yellow 100 FT Black Male 2MPC / Black Female 2MPC (TSWC20YW100-BKM-BKF)
- TRYSTAR Premium Welding Cable 2/0 Light Green 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC20LTGN10-BKM-EH25)
- Xtrweld Welding Cable