Shop All Welding Cable
Xtrweld
WCSN2B-500 Select Welding Cable, 600V, #2 AWG, 500', Priced per Foot
Mfr # FP0808
Zoro # G912467943
product price: $3.99
/ea
Sold in multiples of 500 for $1,995.00
$1,995.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # FP0808
- Zoro # G912467943
- Country of Origin United States
- Category Welding Cable
Description
Cable Select, 600V, Size: #2 AWG, Length: 500 ft, Style: Rope-lay, Bunch-Stranded, Paper Separator, Jacket: LSHF EPDM Abrasion Resistant, Color: Black, Amperage: 200 @50', Pack: 1 Reel - Highly durable and versatile, the cable is designed for use in stingers/whips, leads, and ground clamp welding assemblies as well as battery applications such as chargers and wire harnesses. XTRweld SELECT welding cable is SAE J1127 #6 to 250 MCM and RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- COPELAND COMPRESSOR 3POLE, 208/240V COIL CONTACTOR (912-3060-02)
- XTRWELD 250AMP Miller Traditional 15 Ft Cable & Liner 040045 (25060M154045M)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Black, Rubber (19YD94)
- WESTWARD Welding Cable, 3/0, 10 ft., Black, Rubber (19YE12)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104160508)
- GROTE Welding Cable, Blk, 2/0 ga., 100 ft. Spool (82-5731)
- COXREELS 112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI (112W-1-100)
- WESTWARD Welding Cable, 2 AWG, 100 ft., Red, Rubber (19YE29)
- Xtrweld Welding Cable