Shop All Welding Cable
Xtrweld
WCSN1B-250 Select Welding Cable, 600V, #1 AWG, 250', Priced per Foot
Mfr # FP0335
Zoro # G312467949
product price: $4.99
/ea
Sold in multiples of 250 for $1,247.50
$1,247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # FP0335
- Zoro # G312467949
- Country of Origin United States
- Category Welding Cable
Description
Cable Select, 600V, Size: #1 AWG, Length: 250 ft, Style: Rope-lay, Bunch-Stranded, Paper Separator, Jacket: LSHF EPDM Abrasion Resistant, Color: Black, Amperage: 250 @50', Pack: 1 Reel - Highly durable and versatile, the cable is designed for use in stingers/whips, leads, and ground clamp welding assemblies as well as battery applications such as chargers and wire harnesses. XTRweld SELECT welding cable is SAE J1127 #6 to 250 MCM and RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59M1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1600sq ft, Wht (ATD1600WRP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- RELIANCE CONTROLS GENERATOR PWR TRANS KIT (306CRK)
- XTRWELD 250AMP Miller Traditional 15 Ft Cable & Liner 040045 (25060M154045M)
- QUICKCABLE Red Welding Cable, 4/0, 10 ft. (202209-010)
- CAROL Welding Cable, 1/0,100ft, Black, Carolprene (00.00JO.17545)
- TRYSTAR Premium Welding Cable 1/0 Yellow 100 FT Black Male 2MPC / Black Female 2MPC (TSWC10YW100-BKM-BKF)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 300A Steel Ground Clamp (TSWC20BK10-BKM-SGC3)
- GROTE Cable, Welding, Black, 2 ga., 25 ft. (82-5721)
- Xtrweld Welding Cable