Shop All Welding Cable
Xtrweld
WCS4/0B-500 Select Welding Cable, 600V, 4/0 AWG, 500', Priced per Foot
Mfr # FP2747
Zoro # G512467954
product price: $11.49
/ea
Sold in multiples of 500 for $5,745.00
$5,745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # FP2747
- Zoro # G512467954
- Country of Origin United States
- Category Welding Cable
Description
Cable Select, 600V, Size: 4/0 AWG, Length: 500 ft, Style: Rope-lay, Bunch-Stranded, Paper Separator, Jacket: LSHF EPDM Abrasion Resistant, Color: Black, Amperage: 550 @50', Pack: 1 Reel - Highly durable and versatile, the cable is designed for use in stingers/whips, leads, and ground clamp welding assemblies as well as battery applications such as chargers and wire harnesses. XTRweld SELECT welding cable is SAE J1127 #6 to 250 MCM and RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2P7)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- DAYTON Thermocouple Probe, Type J, 6in L, 22 AWG (36GL11)
- XTRWELD 250AMP Miller Traditional 15 Ft Cable & Liner 040045 (25060M154045M)
- TRYSTAR Premium Welding Cable 2/0 Orange 50 FT Black Male 2MPC / Black Female 2MPC (TSWC20OR50-BKM-BKF)
- CAROL Welding Cable, 2 AWG, 250 ft., Black, EPDM (01776.35T.01)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- GROTE Welding Cable, Black, 1Ga, 100 ft. Spool (82-5738)
- CAROL Cable, 2 CLS M WELD 600V-Org-250 RL (01766.35.04)
- QUICKCABLE Red Welding Cable, 4/0,100 ft. (202209-100)
- Xtrweld Welding Cable