Shop All Welding Cable
Xtrweld
WCS2/0B-500 Select Welding Cable, 600V, 2/0 AWG, 500', Priced per Foot
Mfr # FP2359
Zoro # G312467956
product price: $6.99
/ea
Sold in multiples of 500 for $3,495.00
$3,495.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # FP2359
- Zoro # G312467956
- Country of Origin United States
- Category Welding Cable
Description
Cable Select, 600V, Size: 2/0 AWG, Length: 500 ft, Style: Rope-lay, Bunch-Stranded, Paper Separator, Jacket: LSHF EPDM Abrasion Resistant, Color: Black, Amperage: 400 @50', Pack: 1 Reel - Highly durable and versatile, the cable is designed for use in stingers/whips, leads, and ground clamp welding assemblies as well as battery applications such as chargers and wire harnesses. XTRweld SELECT welding cable is SAE J1127 #6 to 250 MCM and RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V02)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- XTRWELD 250AMP Miller Traditional 15 Ft Cable & Liner 040045 (25060M154045M)
- TRYSTAR Premium Welding Cable 1/0 Light Green 100 FT Black Male 2MPC / Black Female 2MPC (TSWC10LTGN100-BKM-BKF)
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC20BK10-BKM-EH25)
- WESTWARD Welding Cable, 1 AWG, 100 ft., Red, Rubber (19YE32)
- TRYSTAR Premium Welding Cable 1/0 Dark blue 100 FT Black Male 2MPC / Black Female 2MPC (TSWC10DKBE100-BKM-BKF)
- CAROL Welding Cable, 1/0,100ft, Black, Carolprene (00.00JO.17545)
- WESTWARD Welding Cable, 3/0,100 ft., Black, Rubber (19YE14)
- Xtrweld Welding Cable