Shop All Welding Cable
Xtrweld
WCS1/0B-500 Select Welding Cable, 600V, 1/0 AWG, 500', Priced per Foot
Mfr # FP1755
Zoro # G612467953
product price: $5.99
/ea
Sold in multiples of 500 for $2,995.00
$2,995.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # FP1755
- Zoro # G612467953
- Country of Origin United States
- Category Welding Cable
Description
Cable Select, 600V, Size: 1/0 AWG, Length: 500 ft, Style: Rope-lay, Bunch-Stranded, Paper Separator, Jacket: LSHF EPDM Abrasion Resistant, Color: Black, Amperage: 350 @50', Pack: 1 Reel - Highly durable and versatile, the cable is designed for use in stingers/whips, leads, and ground clamp welding assemblies as well as battery applications such as chargers and wire harnesses. XTRweld SELECT welding cable is SAE J1127 #6 to 250 MCM and RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- PRIME 4-Outlet Wall Tap with Corded Remote Switch (PBFSTAP)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- XTRWELD 250AMP Miller Traditional 15 Ft Cable & Liner 040045 (25060M154045M)
- GROTE Welding Cable, Black, 6Ga, 25 ft. Spool (82-5732)
- WESTWARD Welding Cable, 6 AWG, 10 ft., Black, Rubber (19YD93)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104180508)
- TRYSTAR Premium Welding Cable 1/0 Red 10 FT Black Male 2MPC / 200A Standard Electrode Holder (TSWC10RD10-BKM-EH2)
- GROTE Welding Cable, Red, 2/0 Gauge, 100 ft. (82-6731)
- TRYSTAR Premium Welding Cable 2/0 Dark Blue 50 FT Black Male 2MPC / Black Female 2MPC (TSWC20DKBE50-BKM-BKF)
- Xtrweld Welding Cable