Shop All MIG Welding Wire
Xtrweld
SP70S204533 ER70S-2 Filler Metal, 33 Lb. Spool priced per pound Mild Steel, 0.045 Inch Dia
Mfr # SP70S2045-33
Zoro # G208388334
product price: $4.59
/ea
Sold in multiples of 33 for $151.47
$151.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP70S2045-33
- Zoro # G208388334
- UPC # 840349206325
- Country of Origin China
- Category MIG Welding Wire
Description
Filler Metal, ER70S-2, Pack: 33 Lb. Spool, priced per pound; Material: Mild Steel; Type: Spooled Wire, MIG GMAW; Diameter: 0.045 Inch; Finish: Copper; AWS Spec: A5.18 ER70S-2 - ER70S-2 is a copper coated, triple deoxidized Silicon, Manganese, Aluminum mild steel wire, giving radiographic welds with minimum spatter and smooth flow, stable arc under proper conditions. Tensile strength will exceed base metal on single pass welds in low carbon steels.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 2 Piece, Size 1, Propane/NG (0333-0365)
- UNIWELD Hose Repair Kit (HRK-5)
- WELLER Soldering Tip, RT8MS Needle, 0.4mm (T0054462299N)
- SMITH EQUIPMENT Handi Heet Tip No 2 (NE180-2)
- XTRWELD ER1100 .035 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100035-1)
- XTRWELD E71T-GS Filler Metal, 10Lb. Box priced per pound, Carbon Steel, 0.045 Dia (SP71TGS045-10)
- XTRWELD Aluminum-Bronze-46 .045 X 30 Lb. Spool priced per poundAWS A5.7 MIG GMAW (SPALBR46045-30)
- XTRWELD ER317L .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP317L035-25)
- XTRWELD 309L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L023-2DP)
- XTRWELD 4043 Filler Metal, 0.030, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043030-1DP)
- BLUE DEMON SS Weld Wire, 0.035x10lb. Spool (ER309L-035-10)
- Xtrweld MIG Welding Wire