Shop All TIG Welding Rods
Xtrweld
Silicon Bronze Filler Metal, 3/32, 1 Lb. Display Pack
Mfr # CLSILBR093-1DP
Zoro # G408387915
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # CLSILBR093-1DP
- Zoro # G408387915
- UPC # 840349205724
- Country of Origin Unknown
- Category TIG Welding Rods
Description
Filler Metal, Silicon Bronze, Display Pack: 1 lb; AWS Classification: ERCuSi-A; Material: Copper & Copper Alloys; Type: TIG GTAW; Diameter: 3/32 In; Length: 36 In; Amperage: 130 to 270 A; Voltage: 12 V; Flow Rate: 25 to 30 CFH - Silicon Bronze is a copper base welding alloy used in MIG and TIG applications but can also be oxyfuel welded. Commonly known by the name Sil Bronze and Everdur 656, this alloy is a popular choice in automotive shops.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH PT-1 Propane Tank, 14.1 oz. (0916-0004)
- PARKER TORCHOLOGY Standard Wedge Collet, 1/8" (WP9/WP20) (P2CGS-32)
- MILLER ELECTRIC MILLER Plasma Cutting Tip, PK3 (249927)
- MILLER ELECTRIC Control Switch (011746)
- XTRWELD ER70S-6 3/32 x 10Lb. Box priced per pound TIG (CL70S6093-10)
- XTRWELD CL80SD212510 80S-D2 TIG GTAW Welding Wire 1/8 Inch Dia 10 Lb. Box, priced per pound (CL80SD2125-10)
- XTRWELD CLALBRA209310 Alum-Bronze-A2 TIG Welding Wire 3/32 10 Lb. Tube priced per pound (CLALBRA2093-10)
- XTRWELD ER4043 1/8 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043125-10)
- XTRWELD ERCuSi-A 1/8 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR125-10)
- XTRWELD CL70S218710 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 3/16 Inch Dia (CL70S2187-10)
- XTRWELD ERCuSi-A 3/16 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR187-10)
- Xtrweld TIG Welding Rods