Shop All TIG Welding Rods
Xtrweld
Silicon Bronze Filler Metal, 1/8, 1 Lb. Display Pack
Mfr # CLSILBR125-1DP
Zoro # G608387920
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- AWS Classification ERCuSi-A
- Material Copper, Copper Alloys
- Length 36 in
- Application Tig Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # CLSILBR125-1DP
- Zoro # G608387920
- UPC # 840349205731
- Country of Origin Unknown
- Category TIG Welding Rods
Dimensions
Diameter | 1/8 in |
Length | 36 in |
Details
AWS Classification | ERCuSi-A |
Material | Copper, Copper Alloys |
Application | Tig Welding |
Tensile Strength | 50500 psi |
Voltage | 12V |
Flow Rate | 25 to 30 cfh |
Melting Point | 1830°F |
Amperage | 190 to 375 A |
Brinell Hardness | 80 to 100 HBW |
Welding Positions | All |
Description
Filler Metal, Silicon Bronze, Display Pack: 1 lb; AWS Classification: ERCuSi-A; Material: Copper & Copper Alloys; Type: TIG GTAW; Diameter: 1/8 In; Length: 36 In; Amperage: 190 to 375 A; Voltage: 12 V; Flow Rate: 25 to 30 CFH - Silicon Bronze is a copper base welding alloy used in MIG and TIG applications but can also be oxyfuel welded. Commonly known by the name Sil Bronze and Everdur 656, this alloy is a popular choice in automotive shops.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR VICTOR Edge Regulator (0781-3601)
- STAR TECH WELD Stainless Steel Stick Welding Electrode 3/32IN X 14IN 2LBS Stick Welding Rod 3/32IN 2 Pounds (E308L-16-094-2)
- MAG-MATE Magnetic Weld Square, 4-3/8x3in, 55lb (WS11094)
- TWECO Nozzle, Slip-On, Bore 1/2 In, PK2 (12201346)
- XTRWELD ER2209 3/32 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL2209093-10)
- XTRWELD ER1100 1/16 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL1100062-10)
- XTRWELD CLALBR4606210 Alum-Bronze-46 NiBrAl TIG Welding Wire 1/16 10 Lb. Tube priced per pound (CLALBR46062-10)
- XTRWELD CLALBRA212510 Alum-Bronze-A2 TIG Welding Wire 1/8 10 Lb. Tube priced per pound (CLALBRA2125-10)
- XTRWELD 316L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L062-1DP)
- XTRWELD CL70S206210 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 1/16 Inch Dia (CL70S2062-10)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- Xtrweld TIG Welding Rods