Shop All TIG Welding Rods
Xtrweld
Silicon Bronze Filler Metal, 1/16, 1 Lb. Display Pack
Mfr # CLSILBR062-1DP
Zoro # G508387914
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # CLSILBR062-1DP
- Zoro # G508387914
- UPC # 840349205717
- Country of Origin Unknown
- Category TIG Welding Rods
Description
Filler Metal, Silicon Bronze, Display Pack: 1 lb; AWS Classification: ERCuSi-A; Material: Copper & Copper Alloys; Type: TIG GTAW; Diameter: 1/16 In; Length: 36 In; Amperage: 80 to 160 A; Voltage: 12 V; Flow Rate: 20 to 25 CFH - Silicon Bronze is a copper base welding alloy used in MIG and TIG applications but can also be oxyfuel welded. Commonly known by the name Sil Bronze and Everdur 656, this alloy is a popular choice in automotive shops.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- WESTWARD Inside Cover Lens (TTADF700SIG)
- XTRWELD ER308L .035 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308L035-10)
- XTRWELD CLALBRA209310 Alum-Bronze-A2 TIG Welding Wire 3/32 10 Lb. Tube priced per pound (CLALBRA2093-10)
- XTRWELD 4043 Filler Metal, 1/8, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL4043125-1DP)
- XTRWELD 70S-2 Filler Metal, 1/16, Mild & Low Alloy Steel, 1 lb Display Pack (CL70S2062-1DP)
- XTRWELD 70S-2 Filler Metal, 1/8, Mild & Low Alloy Steel, 1 lb Display Pack, TIG (CL70S2125-1DP)
- XTRWELD ER70S-6 1/8 x 10Lb. Box priced per pound TIG (CL70S6125-10)
- POWERWELD Tungsten, 2% Thoriated (Red), 1/16" x 7" (2PC116)
- Xtrweld TIG Welding Rods