Shop All Arc Welding Rod
Xtrweld Select
NI 99 Filler Metal, 3/32, Nickel Alloys, 1 lb Display Pack
Mfr # SENI99093-1DP
Zoro # G708388063
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel, Nickel Alloys
- Type Coated Electrode (SMAW)
- Diameter 3/32 in
- Length 12 in
- AWS Classification ENiCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SENI99093-1DP
- Zoro # G708388063
- UPC # 840349210759
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 12 in |
Details
Material | Nickel, Nickel Alloys |
Type | Coated Electrode (SMAW) |
AWS Classification | ENiCI |
Standards | AWS A5.15 |
Description
Filler Metal, XTR Select NI 99, Display Pack: 1 lb; AWS Classification: ENiCI; Material: Nickel & Nickel Alloys; Type: Coated Electrode SMAW; Diameter: 3/32 Inch; Length: 12 Inch
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Industrial Air Cleaner, 1100/900/680 CFM (2HNT3)
- PARKER TORCHOLOGY Miller Style Nozzle 5/8", Copper (169726) (M169-726)
- PARKER TORCHOLOGY Stubby Collet, 1/16" (WP17/WP18/WP26) (10N23S)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Gray (906GY)
- XTRWELD SELECT 6011 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011156-5)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 5/32, 10Lb. Box priced per pound (SE7018H4RSEL156-10)
- XTRWELD SELECT 6013 Filler Metal, 1/16, Alloy Steel, 10Lb. Box priced per pound (SE6013SEL062-10)
- XTRWELD SELECT 7018AC Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack (SE7018AC125-1DP)
- XTRWELD SELECT 7018AC Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack (SE7018AC093-1DP)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Gray (SE6010125-1DP)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 1/8" Dia., 5lb (2374-5)
- Xtrweld Select Arc Welding Rod