Shop All Arc Welding Rod
Xtrweld Select
80TAC Filler Metal, 3/32, Carbon Steel, 10Lb. Box priced per pound
Mfr # SE80TAC093-10
Zoro # G808387942
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SE80TAC093-10
- Zoro # G808387942
- UPC # 840349210902
- Country of Origin United States
- Category Arc Welding Rod
Description
Filler Metal, XTR Select Alloy 80TAC, Display Pack: 10 Lb. Box, priced per pound; AWS Classification: General Purpose Steel Electrode with Excellent Restrike; Material: Specialty - Carbon Steel; Type: Coated Electrode SMAW; Diameter: 3/32 Inch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Turbojet Swivel Torch, Silver (2610-33)
- TWECO Nozzle, Threaded Flush, 0.625 in., PK2 (12401855)
- MILLER ELECTRIC Collet, Copper, 0.040 In (1.0mm), PK5 (13N21)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #6 (0333-0308) (6-GPN)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 3/32, 10Lb. Box priced per pound (SE7018H4RSEL093-10)
- XTRWELD SELECT 6010 Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack, Gray (SE6010093-1DP)
- XTRWELD SELECT 6010 Filler Metal, 3/32, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010093-5)
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- XTRWELD SELECT NI 55 Filler Metal, 1/8, Nickel Alloys, 1 lb Display Pack (SENI55125-1DP)
- XTRWELD SELECT NI 99 Filler Metal, 1/8, Nickel Alloys, 1 lb Display Pack (SENI99125-1DP)
- WESTWARD Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10 (49H755)
- Xtrweld Select Arc Welding Rod