Shop All Arc Welding Rod
Xtrweld Select
7018 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound
Mfr # SE7018093-5
Zoro # G608388064
product price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Alloy Steel, Mild Steel
- Type Coated Electrode (SMAW)
- Diameter 3/32 in
- AWS Classification E7018-1
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SE7018093-5
- Zoro # G608388064
- UPC # 840349208732
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 12 in |
Details
Material | Low Alloy Steel, Mild Steel |
Type | Coated Electrode (SMAW) |
AWS Classification | E7018-1 |
Tensile Strength | 84000 psi |
Standards | AWS A5.1 |
Finish | Low Hydrogen Potassium, Iron Powder |
Color | Tan/Gray |
Elongation | 32% |
Diffusible Hydrogen | 4 ml/100 g Weld Metal |
Amperage | 65 to 100 A |
Electrodes per lb. Packaged | 21 |
Yield Strength | 69000 psi |
Weldmetal Electrode | 0.42 oz |
Welding Positions | Flat, Horizontal, Vertical Up, Overhead |
Description
Filler Metal, XTR Select 7018, Display Pack: 5 Lb. Box, priced per pound; AWS Classification: E7018-1; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 3/32 Inch; Length: 12 Inch; Color: Tan/Gray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 10 lb. (41R354)
- VICTOR Handle, Torch (0382-0127)
- MILLER ELECTRIC Regulator Guard, For HB1500 Regulators (HB190)
- SPRAYWAY INDUSTRIAL WELDER'S ANTI-SPATTER SPRAY (SW725-1)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 5/32, 10Lb. Box priced per pound (SE7018H4RSEL156-10)
- XTRWELD SELECT 6013 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound (SE6013SEL125-10)
- XTRWELD SELECT NI 99 Filler Metal, 3/32, Nickel Alloys, 1 lb Display Pack (SENI99093-1DP)
- XTRWELD SELECT 6010 Filler Metal, 5/32, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010156-5)
- XTRWELD SELECT 50 Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack (SEA50093-1DP)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 1/8, 10Lb. Box priced per pound (SE7018H4RSEL125-10)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- Xtrweld Select Arc Welding Rod