Shop All Arc Welding Rod
Xtrweld Select
7018 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound
Mfr # SE7018125-5
Zoro # G208387948
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Alloy Steel, Mild Steel
- Type Coated Electrode (SMAW)
- Diameter 1/8 in
- Length 14 in
- AWS Classification E7018-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SE7018125-5
- Zoro # G208387948
- UPC # 840349208749
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Details
Material | Low Alloy Steel, Mild Steel |
Type | Coated Electrode (SMAW) |
AWS Classification | E7018-1 |
Tensile Strength | 84000 psi |
Standards | AWS A5.1 |
Finish | Low Hydrogen Potassium, Iron Powder |
Color | Tan/Gray |
Elongation | 32% |
Diffusible Hydrogen | 4 ml/100 g Weld Metal |
Amperage | 100 to 140 A |
Electrodes per lb. Packaged | 12 |
Welding Positions | Flat, Horizontal, Vertical Up, Overhead |
Yield Strength | 69000 psi |
Weldmetal Electrode | 0.59 oz |
Description
Filler Metal, XTR Select 7018, Display Pack: 5 Lb. Box, priced per pound; AWS Classification: E7018-1; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 1/8 Inch; Length: 14 Inch; Color: Tan/Gray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.045", 33 lb (ED035098)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 0.045", 25 lb (ED031116)
- MILLER ELECTRIC Tip, Slip, Contact, .047, PK5 (094260)
- STEINER Connectors, For H D Welding Screens, PK2 (54202HD)
- XTRWELD SELECT 7014 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014125-5)
- XTRWELD SELECT 7018AC Filler Metal, 1/8, 10Lb. Box priced per pound, 14 Inch L (SE7018ACSEL125-10)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 3/32, 10Lb. Box priced per pound (SE7018H4RSEL093-10)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 3/16, 10Lb. Box priced per pound (SE7018H4RSEL187-10)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Gray (SE6010125-1DP)
- XTRWELD SELECT 80TAC Filler Metal, 3/32, Carbon Steel, 10Lb. Box priced per pound (SE80TAC093-10)
- XTRWELD E2209-16 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.4, CTD Elec (SE220916125-10)
- Xtrweld Select Arc Welding Rod