Shop All Arc Welding Rod
Xtrweld Select
7018-1 H4R Filler Metal, 5/32, 10Lb. Box priced per pound
Mfr # SE7018H4RSEL156-10
Zoro # G208388105
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Alloy Steel, Mild Steel
- Type Coated Electrode (SMAW)
- Diameter 5/32 in
- AWS Classification E7018-1 H4R
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SE7018H4RSEL156-10
- Zoro # G208388105
- UPC # 840349208817
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Low Alloy Steel, Mild Steel |
Type | Coated Electrode (SMAW) |
AWS Classification | E7018-1 H4R |
Tensile Strength | 85500 psi |
Standards | AWS A5.1 |
Finish | Low Hydrogen Potassium, Iron Powder |
Elongation | 23% |
Color | Tan/Gray |
Welding Positions | Flat, Horizontal, Vertical Up, Overhead |
Weldmetal Electrode | 1.1 oz |
Electrodes per lb. Packaged | 8 |
Diffusible Hydrogen | 3 ml/100 g Weld Metal |
Yield Strength | 72500 psi |
Amperage | 140 to 190 A |
Description
Filler Metal, XTR Select 7018-1 H4R, Display Pack: 10 Lb. Box, priced per pound; AWS Classification: E7018-1 H4R; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 5/32 Inch; Length: 14 Inch; Color: Tan/Gray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-6-75)
- MILLER ELECTRIC Spoolmatic, WC-24, 15/30 A, (137549)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5818C)
- GVS-RPB Blast Helmet (NV3-702-52)
- XTRWELD SELECT 7018AC Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack (SE7018AC093-1DP)
- XTRWELD SELECT 43 Filler Metal, 3/32, Aluminum, 5 Lb. Box priced per pound, 12 Inch L (SEA43093-5)
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013093-5)
- XTRWELD SELECT 6013 Filler Metal, 1/16, Alloy Steel, 10Lb. Box priced per pound (SE6013SEL062-10)
- XTRWELD SELECT 309L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE309L16062-1DP)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- Xtrweld Select Arc Welding Rod