Shop All Arc Welding Rod
Xtrweld Select
7014 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound
Mfr # SE7014093-5
Zoro # G408387946
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SE7014093-5
- Zoro # G408387946
- UPC # 840349208633
- Country of Origin United States
- Category Arc Welding Rod
Description
Filler Metal, XTR Select 7014, Display Pack: 5 Lb. Box, priced per pound; AWS Classification: E7014; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 3/32 Inch; Length: 12 Inch; Color: Tan; Finish: Iron Powder, Titania
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Circle Wiz (CW-300)
- HOBART FILLER METALS MIG Welding Wire 0.0902" Dia., AWS ER308LSi, 2 lb. (S526806-G19)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- CHEMTRONICS Desoldering Wick, 25 ft., 4, Copper, Rosin (50-4-25)
- XTRWELD SELECT 7018AC Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack (SE7018AC125-1DP)
- XTRWELD SELECT Filler Metal, 1/16, Stainless Steel, 5 lb Box priced per pound (SE309L16SEL062-5)
- XTRWELD SELECT 6013 Filler Metal, 1/16, Alloy Steel, 10Lb. Box priced per pound (SE6013SEL062-10)
- XTRWELD SELECT 316L-16 Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack (SE316L16093-1DP)
- XTRWELD SELECT 80TAC Filler Metal, 3/32, Carbon Steel, 10Lb. Box priced per pound (SE80TAC093-10)
- XTRWELD SELECT NI 99 Filler Metal, 3/32, Nickel Alloys, 1 lb Display Pack (SENI99093-1DP)
- BLUE DEMON SS Arc Welding Electrode, 1/8"x14"x5lb (E4043-125-05)
- Xtrweld Select Arc Welding Rod