Shop All Arc Welding Rod
Xtrweld Select
6013 Filler Metal, 5/64, Mild & Low Alloy Steel, 5 Lb. Box priced per pound
Mfr # SE6013078-5
Zoro # G708388100
product price: $3.69
/ea
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SE6013078-5
- Zoro # G708388100
- UPC # 840349208442
- Country of Origin United States
- Category Arc Welding Rod
Description
Filler Metal, XTR Select 6013, Display Pack: 5 Lb. Box, priced per pound; AWS Classification: E6013; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 5/64 Inch; Length: 12 Inch; Color: Tan; Finish: High Titania Potassium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Desoldering Braid, 100 ft., Size 2 (1815-100F)
- LINCOLN ELECTRIC LINCOLN KP2746-2 MIG Gas Diffuser (KP2746-2)
- COXREELS 1/4" x 25 ft. Spring Return Welding Dual Reel w/Hose 200 psi (P-WT-125)
- HARDWOOD Puritan 6 In Small Cotton Swab, PK 1000 (868-WCS)
- XTRWELD SELECT 7018 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018156-5)
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- XTRWELD SELECT 80TAC Filler Metal, 3/32, Carbon Steel, 10Lb. Box priced per pound (SE80TAC093-10)
- XTRWELD SELECT 43 Filler Metal, 5/32, Aluminum, 1 lb Display Pack, 14 Inch L (SEA43156-1DP)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013093-5)
- XTRWELD SELECT NI 99 Filler Metal, 1/8, Nickel Alloys, 1 lb Display Pack (SENI99125-1DP)
- BLUE DEMON High Speed, Carbon Stl Electrode, 3/32, 5lb (E7024-332-05P)
- Xtrweld Select Arc Welding Rod