Shop All Arc Welding Rod
Xtrweld Select
6011 Filler Metal, 3/32, Alloy Steel, 10Lb. Box priced per pound
Mfr # SE6011SEL093-10
Zoro # G208388136
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrweld Select
- MFR # SE6011SEL093-10
- Zoro # G208388136
- UPC # 840349208367
- Country of Origin United States
- Category Arc Welding Rod
Description
Filler Metal, XTR Select 6011, Display Pack: 10 Lb. Box, priced per pound; AWS Classification: E6011; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 3/32 Inch; Length: 12 Inch; Color: Tan/Gray; Finish: High Cellulose Potassium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Alloy 625 Wire, 0.035"x30lb. Spool (ERNICRMO3-035-30)
- SMITH EQUIPMENT Refrigeration And A/C Outfit, Versa-Torch Series, Acetylene, Welds Up To 1/8 in (VT-4T)
- HAKKO Soldering Tip, Bevel, 2mm x 11.5mm (T15-BC2)
- MARKAL Temperature Indicator, 700 deg. F (86868)
- XTRWELD SELECT 6010 Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack, Gray (SE6010093-1DP)
- XTRWELD SELECT 7014 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014093-5)
- XTRWELD SELECT 308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE308L16125-1DP)
- XTRWELD SELECT 6011 Filler Metal, 3/16, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011187-5)
- XTRWELD SELECT 80TAC Filler Metal, 1/8, Carbon Steel, 10Lb. Box priced per pound (SE80TAC125-10)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 1/8, 10Lb. Box priced per pound (SE7018H4RSEL125-10)
- BLUE DEMON Low Temp Alum-Zinc Rod, 3/16x18", 25lb, box (BDTP-316-25T)
- Xtrweld Select Arc Welding Rod