Shop All Arc Welding Rod
Xtrweld Select
6011 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound
Mfr # SE6011125-5
Zoro # G508388041
product price: $2.89
/ea
Sold in multiples of 5 for $14.45
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Alloy Steel, Mild Steel
- Diameter 1/8 in
- Type Coated Electrode (SMAW)
- AWS Classification E6011
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SE6011125-5
- Zoro # G508388041
- UPC # 840349208336
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Details
Material | Low Alloy Steel, Mild Steel |
Type | Coated Electrode (SMAW) |
AWS Classification | E6011 |
Tensile Strength | 80000 psi |
Standards | AWS A5.1 |
Color | Tan/Gray |
Elongation | 28% |
Finish | High Cellulose Potassium |
Electrodes per lb. Packaged | 18 |
Weldmetal Electrode | 0.56 oz |
Amperage | 70 to 110 A |
Welding Positions | Flat, Horizontal, Vertical Up, Overhead |
Yield Strength | 72000 psi |
Description
Filler Metal, XTR Select 6011, Display Pack: 5 Lb. Box, priced per pound; AWS Classification: E6011; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 1/8 Inch; Length: 14 Inch; Color: Tan/Gray; Finish: High Cellulose Potassium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 1/2In Chisel Marksman Replacement (MTG30)
- LINCOLN ELECTRIC Stick Electrode, E7014, 1/8", 14 L, 50 lb (ED010183)
- MARKAL Temperature Indicator Stick, 250 Deg F (86562)
- LINCOLN ELECTRIC TIG Torch, Magnum (K1784-3)
- XTRWELD SELECT 308L-16 Filler Metal, 5/32, Stainless Steel, 1 lb Display Pack (SE308L16156-1DP)
- XTRWELD SELECT 7014 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014125-5)
- XTRWELD SELECT 80TAC Filler Metal, 1/8, Carbon Steel, 10Lb. Box priced per pound (SE80TAC125-10)
- XTRWELD SELECT 309L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE309L16062-1DP)
- XTRWELD SELECT 7018 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018156-5)
- XTRWELD SELECT 6011 Filler Metal, 3/16, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011187-5)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/16, Blue, 10PK (WTLAN20062)
- Xtrweld Select Arc Welding Rod