Shop All Arc Welding Rod
Xtrweld Select
6011 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound
Mfr # SE6011SEL125-10
Zoro # G108388007
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Alloy Steel, Mild Steel
- Diameter 1/8 in
- Type Coated Electrode (SMAW)
- Length 14 in
- AWS Classification E6011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrweld Select
- MFR # SE6011SEL125-10
- Zoro # G108388007
- UPC # 840349208374
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Details
Material | Low Alloy Steel, Mild Steel |
Type | Coated Electrode (SMAW) |
AWS Classification | E6011 |
Tensile Strength | 80000 psi |
Standards | AWS A5.1 |
Color | Tan/Gray |
Elongation | 28% |
Finish | High Cellulose Potassium |
Yield Strength | 72000 psi |
Electrodes per lb. Packaged | 18 |
Weldmetal Electrode | 0.56 oz |
Amperage | 70 to 110 A |
Welding Positions | Flat, Horizontal, Vertical Up, Overhead |
Description
Filler Metal, XTR Select 6011, Display Pack: 10 Lb. Box, priced per pound; AWS Classification: E6011; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 1/8 Inch; Length: 14 Inch; Color: Tan/Gray; Finish: High Cellulose Potassium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 4 (213110)
- HAKKO Preheater, 302 deg. to 572 deg. F, 470W (FR830-02)
- ORS NASCO Multi-Angle 400 Magvise - 400 Lbs. (474-8100438)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 80 psi, Use With: Argon, Carbon Dioxide (16530)
- XTRWELD SELECT 50 Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack (SEA50093-1DP)
- XTRWELD SELECT 50 Filler Metal, 5/32, Stainless Steel, 1 lb Display Pack (SEA50156-1DP)
- XTRWELD SELECT 7018AC Filler Metal, 1/8, 10Lb. Box priced per pound, 14 Inch L (SE7018ACSEL125-10)
- XTRWELD SELECT 6011 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011125-5)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Alloy Steel, 10Lb. Box priced per pound (SE6013SEL093-10)
- XTRWELD SELECT 6011 Filler Metal, 3/16, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011187-5)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/16", 50 lb (ED028706)
- Xtrweld Select Arc Welding Rod