Shop All Arc Welding Rod
Xtrweld Select
6010 Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack, Gray
Mfr # SE6010093-1DP
Zoro # G708387943
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Alloy Steel, Mild Steel
- Diameter 3/32 in
- Type Coated Electrode (SMAW)
- Length 12 in
- AWS Classification E6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SE6010093-1DP
- Zoro # G708387943
- UPC # 840349208305
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 12 in |
Details
Material | Low Alloy Steel, Mild Steel |
Type | Coated Electrode (SMAW) |
AWS Classification | E6010 |
Tensile Strength | 88000 psi |
Standards | AWS A5.1 |
Color | Gray |
Elongation | 28% |
Finish | High Cellulose Sodium |
Welding Positions | Flat, Horizontal, Vertical Up, Overhead |
Yield Strength | 80000 psi |
Amperage | 25 to 75 A |
Weldmetal Electrode | 0.27 oz |
Electrodes per lb. Packaged | 31 |
Description
Filler Metal, XTR Select 6010, Display Pack: 1 lb; AWS Classification: E6010; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 3/32 Inch; Length: 12 Inch; Color: Gray; Finish: High Cellulose Sodium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle Insulator, For MIG Gun #2, PK5 (13201125)
- HOMECARE PRODUCTS Propane Torch Head (HO3656229)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- XTRWELD SELECT 6013 Filler Metal, 1/16, Mild & Low Alloy Steel, 5 Lb. Box priced per pound (SE6013062-5)
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- XTRWELD SELECT 6013 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013125-5)
- XTRWELD SELECT 7014 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014156-5)
- XTRWELD SELECT 6010 Filler Metal, 5/32, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010156-5)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 3/16, 10Lb. Box priced per pound (SE7018H4RSEL187-10)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- Xtrweld Select Arc Welding Rod