Shop All Arc Welding Rod
Xtrweld Select
6010 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound, Gray
Mfr # SE6010SEL125-10
Zoro # G508388003
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Alloy Steel, Mild Steel
- Type Coated Electrode (SMAW)
- Diameter 1/8 in
- Length 14 in
- AWS Classification E6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SE6010SEL125-10
- Zoro # G508388003
- UPC # 840349208282
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Details
Material | Low Alloy Steel, Mild Steel |
Type | Coated Electrode (SMAW) |
AWS Classification | E6010 |
Tensile Strength | 88000 psi |
Standards | AWS A5.1 |
Elongation | 28% |
Color | Gray |
Finish | High Cellulose Sodium |
Weldmetal Electrode | 0.56 oz |
Yield Strength | 80000 psi |
Electrodes per lb. Packaged | 18 |
Amperage | 35 to 125 A |
Welding Positions | Flat, Horizontal, Vertical Up, Overhead |
Description
Filler Metal, XTR Select 6010, Display Pack: 10 Lb. Box, priced per pound; AWS Classification: E6010; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 1/8 Inch; Length: 14 Inch; Color: Gray; Finish: High Cellulose Sodium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD High Temperature Silver Brazing Flux, 1 lb jar (HT1)
- AMERIFLAME ArTorch Twin Hose 6Ft 3/16" B-Conn (ARTH6B)
- UNIWELD Pencil Torch Kit, 3 pcs (PCV25/333670/2CYX7)
- WESTWARD Inside Cover Lens (TTST100IG)
- XTRWELD SELECT 6011 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011156-5)
- XTRWELD SELECT 7018AC Filler Metal, 1/8, 10Lb. Box priced per pound, 14 Inch L (SE7018ACSEL125-10)
- XTRWELD SELECT 6013 Filler Metal, 5/64, Mild & Low Alloy Steel, 5 Lb. Box priced per pound (SE6013078-5)
- XTRWELD SELECT 7018 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018125-5)
- XTRWELD SELECT 7014 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014156-5)
- XTRWELD SELECT 43 Filler Metal, 5/32, Aluminum, 5 Lb. Box priced per pound, 14 Inch L (SEA43156-5)
- FORNEY E6013, Steel Electrode, 3/32 in x 5 Pound (30305)
- Xtrweld Select Arc Welding Rod