Shop All Arc Welding Rod
Xtrweld Select
43 Filler Metal, 5/32, Aluminum, 1 lb Display Pack, 14 Inch L
Mfr # SEA43156-1DP
Zoro # G208388068
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Coated Electrode (SMAW)
- Diameter 5/32 in
- Length 14 in
- Tensile Strength 32000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld Select
- MFR # SEA43156-1DP
- Zoro # G208388068
- UPC # 840349210872
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Material | Aluminum |
Type | Coated Electrode (SMAW) |
Tensile Strength | 32000 psi |
Standards | AWS A5.3 |
Color | White |
Elongation | 18% |
Amperage | 110 to 150 A |
Welding Positions | Flat, Horizontal |
Electrodes per lb. Packaged | 23 |
Weldmetal Electrode | 0.33 oz |
Yield Strength | 20000 psi |
Description
Filler Metal, XTR Select Alloy 43, Display Pack: 1 lb; AWS Classification: Premium Aluminum Electrode; Material: Specialty - Aluminum; Type: Coated Electrode SMAW; Diameter: 5/32 Inch; Length: 14 Inch; Color: White
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, XTC (T0054470599)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 30 Amps (5-2550)
- VICTOR Gas Welding Outfit, EDGE Series, Natural Gas, Oxygen and Propylene, Propane, Welds Up To 3 in (0384-2132)
- TECHSPRAY Flux Remover, Aerosol, 10 oz. Size (1621-10SB)
- XTRWELD SELECT NI 55 Filler Metal, 3/32, Nickel Alloys, 1 lb Display Pack (SENI55093-1DP)
- XTRWELD SELECT 6011 Filler Metal, 5/32, Alloy Steel, 1 lb Display Pack, Tan/Gray (SE6011156-1DP)
- XTRWELD SELECT 308L-16 Filler Metal, 5/32, Stainless Steel, 1 lb Display Pack (SE308L16156-1DP)
- XTRWELD SELECT Filler Metal, 3/16, Stainless Steel, 10Lb. Box priced per pound (SE308L16SEL187-10)
- XTRWELD SELECT 309L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE309L16062-1DP)
- XTRWELD SELECT 7014 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014125-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 11lb (2303)
- Xtrweld Select Arc Welding Rod