Shop All Arc Welding Rod
Xtrweld Select
309L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack
Mfr # SE309L16062-1DP
Zoro # G708388025
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrweld Select
- MFR # SE309L16062-1DP
- Zoro # G708388025
- UPC # 840349214689
- Country of Origin United States
- Category Arc Welding Rod
Description
Filler Metal, XTR Select 309L-16, Display Pack: 1 lb; AWS Classification: E309L-16; Material: Stainless Steel; Type: Coated Electrode SMAW; Diameter: 1/16 Inch; Length: 12 Inch; Color: Gray; Finish: Rutile/Titania
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 0.6 x 1.9mm, Desoldering (N3-06)
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-18)
- XTRWELD SELECT 80TAC Filler Metal, 3/32, Carbon Steel, 10Lb. Box priced per pound (SE80TAC093-10)
- XTRWELD SELECT 7018AC Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack (SE7018AC125-1DP)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Gray (SE6010125-1DP)
- XTRWELD SELECT 7014 Filler Metal, 3/32, Alloy Steel, 10Lb. Box priced per pound (SE7014SEL093-10)
- XTRWELD SELECT 43 Filler Metal, 3/32, Aluminum, 5 Lb. Box priced per pound, 12 Inch L (SEA43093-5)
- XTRWELD SELECT 6013 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013125-5)
- XTRWELD SELECT 6013 Filler Metal, 1/16, Alloy Steel, 10Lb. Box priced per pound (SE6013SEL062-10)
- Xtrweld Select Arc Welding Rod