Shop All MIG Welding Wire
Xtrweld
ER70S-6 Filler Metal, 44 Lb. Spool priced per pound Steel, 0.045 In Dia
Mfr # SP70S6045-44
Zoro # G308388258
product price: $2.15
/ea
Sold in multiples of 44 for $94.60
$94.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP70S6045-44
- Zoro # G308388258
- UPC # 840349206707
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, ER70S-6, Pack: 44 Lb. Spool, priced per pound; Material: Mild Steel; Type: Spooled Wire, MIG GMAW; Diameter: 0.045 In; Finish: Copper; AWS Spec: A5.18 ER70S-6 - ER70S-6 is the most used copper coated steel welding wire, this is because of its versatility and ability to be welded in single or multi-pass welding applications. Commonly referred to as just, S-6, it is easy to weld with, boasting a very high combination of deoxidizers Manganese and Silicon allowing it to be used in almost every weld shop. Excellent puddle fluidity and wetting action with little post weld work required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 4043, 0.030, 1 lb (S163206-G18)
- MILLER ELECTRIC BIB, FOR USE W/ T94 HELMETS (279078)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound, Gray (SE6010SEL125-10)
- XTRWELD 4043 Filler Metal, 3/64, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043046-1DP)
- XTRWELD ER316LSi .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP316LSI035-25)
- XTRWELD ER317L .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP317L035-25)
- XTRWELD E71T-GS Filler Metal, 10Lb. Box priced per pound, Carbon Steel, 0.045 Dia (SP71TGS045-10)
- XTRWELD E70C-6M .035 x 33Lb. Spool priced per pound AWS A5.18, MIG FCAW (SP70C6M035-33)
- XTRWELD SP70S602333 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 33 Lb. Spool priced per pound (SP70S6023-33)
- LINCOLN ELECTRIC MIG Welding Wire, 44 lb., 0.035 in. dia. (ED031914)
- Xtrweld MIG Welding Wire