Shop All MIG Welding Wire
Xtrweld
ER70S-6 Filler Metal, 44 Lb. Spool priced per pound Steel, 0.035 In Dia
Mfr # SP70S6035-44
Zoro # G608388323
product price: $2.69
/ea
Sold in multiples of 44 for $118.36
$118.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.035 in
- Finish Copper
- Container Type Spool
- Voltage 16 to 22V
- Tensile Strength 89500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP70S6035-44
- Zoro # G608388323
- UPC # 840349206691
- Country of Origin Unknown
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Details
Finish | Copper |
Container Type | Spool |
Voltage | 16 to 22V |
Tensile Strength | 89500 psi |
Elongation | 29.5% |
Material | Mild Steel |
Welding Positions | Flat, Horizontal, Vertical Up, Vertical Down, Overhead |
Amperage | 60 to 195 A |
Flow Rate | 20 to 30 cfh |
Speed | 150 to 330 ipm |
Stickout | 3/8 to 1/2 in |
Yield Strength | 75100 psi |
Description
Filler Metal, ER70S-6, Pack: 44 Lb. Spool, priced per pound; Material: Mild Steel; Type: Spooled Wire, MIG GMAW; Diameter: 0.035 In; Finish: Copper; AWS Spec: A5.18 ER70S-6 - ER70S-6 is the most used copper coated steel welding wire, this is because of its versatility and ability to be welded in single or multi-pass welding applications. Commonly referred to as just, S-6, it is easy to weld with, boasting a very high combination of deoxidizers Manganese and Silicon allowing it to be used in almost every weld shop. Excellent puddle fluidity and wetting action with little post weld work required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Lincoln (Q3015TE8ELC)
- MASTER APPLIANCE Soldering Iron, Butane (UT-40SI)
- TWECO Ground Clamp, Clamp, 500A, 10in.L (92051150)
- ZORO SELECT Cotton Swab, Single Tip, PK100 (9999-1350)
- XTRWELD SP70S602333 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 33 Lb. Spool priced per pound (SP70S6023-33)
- XTRWELD E71T-1M/C .045 x 44Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T1045-44)
- XTRWELD ER309/ER309H .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP309035-25)
- XTRWELD 4043 Filler Metal, 3/64, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043046-1DP)
- XTRWELD 316L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP316L023-2DP)
- XTRWELD SP70S604511 70S-6 MIG GMAW Welding Wire .045 Inch Dia, 11 lb Spool priced per pound (SP70S6045-11)
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER309L-045-30)
- Xtrweld MIG Welding Wire