Shop All MIG Welding Wire
Xtrweld
ER70S-6 Filler Metal, 33 Lb. Spool priced per pound Steel, 0.035 In Dia
Mfr # SP70S6035-33
Zoro # G608388286
product price: $2.69
/ea
Sold in multiples of 33 for $88.77
$88.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP70S6035-33
- Zoro # G608388286
- UPC # 840349206653
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, ER70S-6, Pack: 33 Lb. Spool, priced per pound; Material: Mild Steel; Type: Spooled Wire, MIG GMAW; Diameter: 0.035 In; Finish: Copper; AWS Spec: A5.18 ER70S-6 - ER70S-6 is the most used copper coated steel welding wire, this is because of its versatility and ability to be welded in single or multi-pass welding applications. Commonly referred to as just, S-6, it is easy to weld with, boasting a very high combination of deoxidizers Manganese and Silicon allowing it to be used in almost every weld shop. Excellent puddle fluidity and wetting action with little post weld work required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1005)
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 8 In (T50510)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6006)
- XTRWELD SP70S604511 70S-6 MIG GMAW Welding Wire .045 Inch Dia, 11 lb Spool priced per pound (SP70S6045-11)
- XTRWELD Aluminum-Bronze-46 .045 X 30 Lb. Spool priced per poundAWS A5.7 MIG GMAW (SPALBR46045-30)
- XTRWELD E71T-GS Filler Metal, 10Lb. Box priced per pound, Carbon Steel, 0.045 Dia (SP71TGS045-10)
- XTRWELD ER316L .045 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP316L045-25)
- XTRWELD ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100046-1)
- XTRWELD SP70S60302 70S-6 MIG GMAW Welding Wire .030 Inch Dia, 2 Lb. Spool priced per pound (SP70S6030-2)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 2 Pound (42300)
- Xtrweld MIG Welding Wire