Shop All MIG Welding Wire
Xtrweld
E71T-GS Filler Metal, 2 Lb. Spool priced per pound , Carbon Steel, 0.035 Dia
Mfr # SP71TGS035-2
Zoro # G908388214
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 17V
- Diameter 0.035 in
- Elongation 26%
- Tensile Strength 86000 psi
- Standards AWS A5.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP71TGS035-2
- Zoro # G908388214
- UPC # 840349209241
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Details
Voltage | 17V |
Elongation | 26% |
Tensile Strength | 86000 psi |
Standards | AWS A5.20 |
Container Type | Spool |
Material | Carbon Steel |
Amperage | 150 A |
Yield Strength | 74000 psi |
Stickout | 1/2 in |
Welding Positions | Flat, Horizontal, Vertical Up, Vertical Down, Overhead |
Speed | 205 ipm |
Description
Filler Metal, E71T-GS, Display Pack: 2 Lb. Spool, priced per pound; Material: Carbon Steel; Type: Spooled Wire, MIG FCAW; Diameter: 0.035 In; AWS Spec: A5.20 E71T-GS - E71T-GS is a carbon steel, flux cored electrode for use without an external shielding gas. This electrode is intended for welding thin-gauge carbon steel, ranging from 3/16 In to 22 gauge.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER Pressure Arm For S-74Dx Other Welding Parts And Accessory (132750)
- POWERWELD Airco Style Cutting Tip, LP Propane/Natural Gas, #2 (261-2)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 3/32 In, PK2 (13N23L)
- XTRWELD E308LT1-1/4 .035 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-25)
- XTRWELD E71T-GS Filler Metal, 10Lb. Spool priced per pound, Carbon Steel, 0.035 Dia (SP71TGS035-10)
- XTRWELD E71T-1M/C .045 x 44Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T1045-44)
- XTRWELD SP70S602333 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 33 Lb. Spool priced per pound (SP70S6023-33)
- XTRWELD ER70S-6 Filler Metal, 44 Lb. Spool priced per pound Steel, 0.035 In Dia (SP70S6035-44)
- XTRWELD ER4043 3/64 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043046-1)
- XTRWELD ER309/ER309H .045 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP309045-25)
- BLUE DEMON SS FluxCore Gasless Wire, .035x10lb, Spool (316LFCO-035-10)
- Xtrweld MIG Welding Wire