Shop All MIG Welding Wire
Xtrweld
E71T-GS Filler Metal, 10Lb. Box priced per pound, Carbon Steel, 0.045 Dia
Mfr # SP71TGS045-10
Zoro # G008388169
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP71TGS045-10
- Zoro # G008388169
- UPC # 840349209289
- Country of Origin China
- Category MIG Welding Wire
Description
Filler Metal, E71T-GS, Pack: 10 Lb. Spool, priced per pound; Material: Carbon Steel; Type: Spooled Wire, MIG FCAW; Diameter: 0.045 In; AWS Spec: A5.20 E71T-GS - E71T-GS is a carbon steel, flux cored electrode for use without an external shielding gas. This electrode is intended for welding thin-gauge carbon steel, ranging from 3/16 In to 22 gauge.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Air Cleaner Element, Onan (064617)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.035"(0.9mm), 10-Piece Kit (444490)
- BERNZOMATIC Hand Torch, Flame Type Swirl, Ignition Type Instant On-Off, Series TS4000T (TS4000)
- FIREPOWER Cutting Tip, GPN-4, Propane/Natural Gas (6700-2474)
- XTRWELD E71T-1M/C .045 x 44Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T1045-44)
- XTRWELD E308LT1-1/4 .035 x 10Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-10)
- XTRWELD ER317L .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP317L035-25)
- XTRWELD ER308LSi .045 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP308LSI045-25)
- XTRWELD SP70S603011 70S-6 MIG GMAW Welding Wire .030 Inch Dia, 11 lb Spool priced per pound (SP70S6030-11)
- XTRWELD ER4043 .035 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043035-1)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- Xtrweld MIG Welding Wire