Shop All MIG Welding Wire
Xtrweld
E70C-6M .035 x 33Lb. Spool priced per pound AWS A5.18, MIG FCAW
Mfr # SP70C6M035-33
Zoro # G308388227
Sold in multiples of 33 for $144.87
$144.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrweld
- MFR # SP70C6M035-33
- Zoro # G308388227
- UPC # 840349208954
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Description
Filler Metal, ER70C-6M, Pack: 33 Lb. Spool, priced per pound; Material: Carbon Steel; Type: Spooled Wire, MIG FCAW; Diameter: 0.035 Inch; AWS Spec: A5.18 E70C-6M H4 - ER70C-6M is a carbon steel metal-cored welding wire, gas shielded for single or multi-pass welding. The benefit of this metal-cored C = Composite wire is it boasts much higher deposition rates with less fume levels when compared to similar solid wires in its class. This product is shipped in an aluminum vacuum pack, assuring proper diffusible hydrogen. This XTR product also has a deoxidizing arc, so pre-weld work is minimized.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (25-15C-510)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN90)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER80S-D2, 1 lb. (24D953)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.03", 10 lb (ED033130)
- XTRWELD ER4043 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP4043046-16)
- XTRWELD ER5356 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP5356046-16)
- XTRWELD 71T-GS Filler Metal, 0.035, Low Alloy Steel, 2 Lb. Spool priced per pound (SP71TGS035-2DP)
- XTRWELD SP70S604511 70S-6 MIG GMAW Welding Wire .045 Inch Dia, 11 lb Spool priced per pound (SP70S6045-11)
- XTRWELD ER70S-6 .035 x 11Lb. Spool priced per pound AWS A5.18, MIG (SP70S6035-11)
- XTRWELD 309L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L030-2DP)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 2 lb. (41R322)
- Xtrweld MIG Welding Wire