Shop All TIG Welding Rods
Xtrweld
CL70S218710 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 3/16 Inch Dia
Mfr # CL70S2187-10
Zoro # G408387816
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrweld
- MFR # CL70S2187-10
- Zoro # G408387816
- UPC # 840349206998
- Country of Origin China
- Category TIG Welding Rods
Description
Filler Metal, ER70S-2, Pack: 10 Lb. Box, priced per pound; Material: Mild Steel; Type: Cut Length Rod, TIG GTAW; Diameter: 3/16 Inch; Finish: Copper; AWS Spec: A5.18 ER70S-2 - ER70S-2 is a copper coated, triple deoxidized Silicon, Manganese, Aluminum mild steel wire, giving radiographic welds with minimum spatter and smooth flow, stable arc under proper conditions. Tensile strength will exceed base metal on single pass welds in low carbon steels.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1105)
- POWERWELD Argon Flowmeter (101A)
- MILLER ELECTRIC Drive Roll Kit (44749)
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 2.25 Magnification (MAG-225)
- XTRWELD CL80SD212510 80S-D2 TIG GTAW Welding Wire 1/8 Inch Dia 10 Lb. Box, priced per pound (CL80SD2125-10)
- XTRWELD 316L Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L125-1DP)
- XTRWELD ER4047 1/16 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4047062-10)
- XTRWELD CLDEOX06210 Deoxidized Copper TIG Welding Wire 1/16 Dia 10 Lb. Tube, priced per pound (CLDEOX062-10)
- XTRWELD ER70S-6 1/8 x 10Lb. Box priced per pound TIG (CL70S6125-10)
- XTRWELD 308L Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L125-1DP)
- XTRWELD 70S-6 Filler Metal, 3/32, Mild & Low Alloy Steel, 1 lb Display Pack (CL70S6093-1DP)
- Xtrweld TIG Welding Rods