Shop All TIG Welding Rods
Xtrweld
CL70S215610 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 5/32 Inch Dia
Mfr # CL70S2156-10
Zoro # G108387918
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # CL70S2156-10
- Zoro # G108387918
- UPC # 840349206981
- Country of Origin China
- Category TIG Welding Rods
Description
Filler Metal, ER70S-2, Pack: 10 Lb. Box, priced per pound; Material: Mild Steel; Type: Cut Length Rod, TIG GTAW; Diameter: 5/32 Inch; Finish: Copper; AWS Spec: A5.18 ER70S-2 - ER70S-2 is a copper coated, triple deoxidized Silicon, Manganese, Aluminum mild steel wire, giving radiographic welds with minimum spatter and smooth flow, stable arc under proper conditions. Tensile strength will exceed base metal on single pass welds in low carbon steels.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- WELLER Solder Tip, Chisel, 0.047 In/1.2 mm (T0054443899)
- TECHSPRAY TechSwabs, Absorb-Tip, 7/16 x 6 In, PK50 (2302-50)
- XTRWELD 70S-2 Filler Metal, 1/8, Mild & Low Alloy Steel, 1 lb Display Pack, TIG (CL70S2125-1DP)
- XTRWELD ER309/ER309H 3/32 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL309093-10)
- XTRWELD ERCuSi-A 3/16 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR187-10)
- XTRWELD 4043 Filler Metal, 1/8, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL4043125-1DP)
- XTRWELD CL70S204510 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 0.045 Inch Dia (CL70S2045-10)
- XTRWELD ER308L 1/16 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308L062-10)
- LONGEVITY THUNDER-ROD ER4043 Filler Rods: 1/16"(1.6mm), 11Lb Box (880341)
- Xtrweld TIG Welding Rods