Shop All Metalworking Fluids
Xtrweld
Anti Spatter, Aerosol Can, 16 oz, Water
Mfr # ANTISPATW-16
Zoro # G910088300
product price: $10.19
/ea
Sold in multiples of 12 for $122.28
$122.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # ANTISPATW-16
- Zoro # G910088300
- UPC # 840349200033
- Country of Origin United States
- Category Metalworking Fluids
Description
Anti Spatter, Container Type: Aerosol Can; Container Size: 16 oz; Base Type: Water; Removability: Yes; Flammability: Non-Flammable; Silicon Free: Yes; Non-Corrosive: Yes; Non-Oxidizing: Yes; Asbestos: No; Shelf Life: 2 Years
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6305 RS1/C3, Single Row Ball Bearings (6305 RS1/C3)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron, Outside-In (MF0062273)
- D&D 23 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A21.5/4L235)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 22A, 3 Phase (ATS01N222LU)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Gel, 17oz Can (1805L0020)
- REGO-FIX EXTERNAL COLLET WRENCH OTHER METALWORKING TOOLS & CONSUMABLE (BNZ B136-E7)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Applicator, Plastic (53L121)
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- WHALE SPRAY WhaleSpray 1800 Biodegradable Oil Based Antispatter, 8oz Spray (1800S0020)
- APPLETON ELECTRIC Fiber Filler, 8 Oz., White (F08)
- WHALE SPRAY WhaleSpray 1801 Non-Flammable Water Based Antispatter, 13oz Spray (1801S0020)
- Xtrweld Machine Fluids