Shop All MIG Welding Wire
Xtrweld
71T-GS Filler Metal, 0.035, Low Alloy Steel, 2 Lb. Spool priced per pound
Mfr # SP71TGS035-2DP
Zoro # G808388185
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrweld
- MFR # SP71TGS035-2DP
- Zoro # G808388185
- UPC # 840349209210
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, 71T-GS, Display Pack: 2 Lb. Spool, priced per pound; AWS Classification: E71T-GS; Material: Mild & Low Alloy Steel - Flux Cored; Type: MIG FCAW; Diameter: 0.035 In; Amperage: 150 A; Voltage: 17 V; Speed: 205 IPM; Yield Strength: 74000 psi - E71T-GS is a carbon steel, flux cored electrode for use without an external shielding gas. This electrode is intended for welding thin-gauge carbon steel, ranging from 3/16 In to 22 gauge.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 1/8 IN E7018 1# SMAW ELECTRODES (23053)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (110-0506)
- POWERWELD Harris Style 36" Straight Cutting Torch, LP Propane (PW62-3F-36-70)
- XTRWELD E71T-GS Filler Metal, 2 Lb. Spool priced per pound , Carbon Steel, 0.045 Dia (SP71TGS045-2)
- XTRWELD E70C-6M 1/16 x 33Lb. Spool priced per pound AWS A5.18, MIG FCAW (SP70C6M062-33)
- XTRWELD E71T-1M/C .035 x 33Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T1035-33)
- XTRWELD SP70S60232 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 2 Lb. Spool priced per pound (SP70S6023-2)
- XTRWELD 308L Filler Metal, 0.035, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP308L035-2DP)
- XTRWELD E308LT1-1/4 .035 x 10Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-10)
- WESTWARD FCAW Welding Wire, 10 lb., 0.045 in. (48LY86)
- Xtrweld MIG Welding Wire