Shop All TIG Welding Rods
Xtrweld
70S-6 Filler Metal, 1/16, Mild & Low Alloy Steel, 1 lb Display Pack
Mfr # CL70S6062-1DP
Zoro # G808387799
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # CL70S6062-1DP
- Zoro # G808387799
- UPC # 840349207193
- Country of Origin Unknown
- Category TIG Welding Rods
Description
Filler Metal, 70S-6, Display Pack: 1 lb; AWS Classification: ER70S-6; Material: Mild & Low Alloy Steel; Type: TIG GTAW; Diameter: 1/16 In; Length: 36 In; Amperage: 90 to 140 A; Voltage: 14 to 16 V; Flow Rate: 20 to 30 CFH - ER70S-6 is the most used copper coated steel welding wire, this is because of its versatility and ability to be welded in single or multi-pass welding applications. Commonly referred to as just, S-6, it is easy to weld with, boasting a very high combination of deoxidizers Manganese and Silicon allowing it to be used in almost every weld shop. Excellent puddle fluidity and wetting action with little post weld work required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 1.00 Magnification (M100)
- AMERICAN BEAUTY TOOLS Solder Pot, Electric, 135W (MP-9)
- LINCOLN ELECTRIC MIG Welding Wire, 44 lb., 0.035 in. dia. (ED031914)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002671)
- XTRWELD CLALBR4609310 Alum-Bronze-46 NiBrAl TIG Welding Wire 3/32 10 Lb. Tube priced per pound (CLALBR46093-10)
- XTRWELD ER5356 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL5356093-10)
- XTRWELD ERCuSi-A 3/32 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR093-10)
- XTRWELD ER70S-6 3/32 x 10Lb. Box priced per pound TIG (CL70S6093-10)
- XTRWELD 5356 Filler Metal, 1/8, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL5356125-1DP)
- XTRWELD ER4047 1/8 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4047125-10)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER312, 1 lb. (41R349)
- Xtrweld TIG Welding Rods