Shop All MIG Welding Wire
Xtrweld
5356 Filler Metal, 0.035, Aluminum, 1 lb Display Pack, MIG, White
Mfr # SP5356035-1DP
Zoro # G708388162
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP5356035-1DP
- Zoro # G708388162
- UPC # 840349203676
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, 5356, Display Pack: 1 lb; AWS Classification: ER5356; Material: Aluminum; Type: MIG GMAW; Diameter: 0.035 Inch; Color: White; Amperage: 70 to 185 A; Voltage: 15 to 27 V; Speed: 450 to 750 IPM; Flow Rate: 30 to 35 CFH - ER5356 is a 5% magnesium aluminum filler metal with increased levels of Mg, Ti and Mn along with the addition of chrome and a slight reduction in silicon when compared to ER4043. These changes work together to increase its corrosion resistance, making it the best aluminum for use in or near saltwater.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gas Shield MetalCore Weld Wire, .035x33lb (E70C-6M-035-33)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .052x33lb (E71T1-PLUS-052-33)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 10 lb (ED026090)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TB2944)
- XTRWELD 4043 Filler Metal, 0.030, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043030-1DP)
- XTRWELD ER308LSi .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP308LSI035-25)
- XTRWELD SP70S604511 70S-6 MIG GMAW Welding Wire .045 Inch Dia, 11 lb Spool priced per pound (SP70S6045-11)
- XTRWELD 316L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP316L030-2DP)
- XTRWELD ER316L .030 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP316L030-10)
- XTRWELD 70S-6 Filler Metal, 0.035, Mild & Low Alloy Steel, 2 Lb. Spool priced per pound (SP70S6035-2DP)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 2lb. (E71TGS-035-02)
- Xtrweld MIG Welding Wire