Shop All MIG Welding Wire
Xtrweld
4043 Filler Metal, 0.035, Aluminum, 1 lb Display Pack, MIG, Gray
Mfr # SP4043035-1DP
Zoro # G608388217
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP4043035-1DP
- Zoro # G608388217
- UPC # 840349203416
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, 4043, Display Pack: 1 lb; AWS Classification: ER4043; Material: Aluminum; Type: MIG GMAW; Diameter: 0.035 Inch; Color: Gray; Amperage: 70 to 185 A; Voltage: 15 to 27 V; Speed: 450 to 750 IPM; Flow Rate: 30 to 35 CFH - ER4043 is a 5% Silicon aluminum filler metal that is one of the most widely used aluminum welding alloys for fabrication and general repair in the aluminum welding industry. The smooth running ER4043 is often preferred because of its reduced crack sensitivity over other aluminum welding wires. This aluminum alloy contains silicon additives, which result in improved fluidity wetting action of the weld pool.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Digital Meter For Volts And Amps (K2467-1)
- MILLER ELECTRIC Wireless FootControl Easy-Glide Wear Pad (248274)
- ESAB ATOM ARC 7018 ACCLAIM 1/8x14x10/HSC Sti (255012056)
- MAG-MATE Magnetic Welding Square w/Covered Magnet (WS410PK02)
- XTRWELD 309L Filler Metal, 0.035, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L035-2DP)
- XTRWELD ER4043 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP4043046-16)
- XTRWELD SP70S602333 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 33 Lb. Spool priced per pound (SP70S6023-33)
- XTRWELD E71T-GS Filler Metal, 10Lb. Box priced per pound, Carbon Steel, 0.045 Dia (SP71TGS045-10)
- XTRWELD SP70S60352 70S-6 MIG GMAW Welding Wire .035 Inch Dia, 2 Lb. Spool priced per pound (SP70S6035-2)
- XTRWELD ER5356 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP5356046-16)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .035" x 1 lb (308L03502)
- Xtrweld MIG Welding Wire