Shop All MIG Welding Wire
Xtrweld
4043 Filler Metal, 0.030, Aluminum, 1 lb Display Pack, MIG, Gray
Mfr # SP4043030-1DP
Zoro # G808388161
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP4043030-1DP
- Zoro # G808388161
- UPC # 840349203409
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, 4043, Display Pack: 1 lb; AWS Classification: ER4043; Material: Aluminum; Type: MIG GMAW; Diameter: 0.030 Inch; Color: Gray; Amperage: 60 to 175 A; Voltage: 15 to 24 V; Speed: 480 to 625 IPM; Flow Rate: 25 to 30 CFH - ER4043 is a 5% Silicon aluminum filler metal that is one of the most widely used aluminum welding alloys for fabrication and general repair in the aluminum welding industry. The smooth running ER4043 is often preferred because of its reduced crack sensitivity over other aluminum welding wires. This aluminum alloy contains silicon additives, which result in improved fluidity wetting action of the weld pool.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Plastic Pipe Cement Daubers 1/2 pt. (11075)
- WELLER Solder Wire (T0051388799)
- MILLER ELECTRIC Contact Tip, 0.023, PK10 (087299)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6013, 50 lb. (20YD17)
- XTRWELD ER316L .045 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP316L045-10)
- XTRWELD ER308LSi .023 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP308LSI023-10)
- XTRWELD ER308L .023 x 2Lb. Spool priced per pound AWS A5.9, MIG (SP308L023-2)
- XTRWELD 4043 Filler Metal, 3/64, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043046-1DP)
- XTRWELD ER5356 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP5356046-16)
- XTRWELD SP70S60352 70S-6 MIG GMAW Welding Wire .035 Inch Dia, 2 Lb. Spool priced per pound (SP70S6035-2)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x2lb Spool (ER70S6-045-02)
- Xtrweld MIG Welding Wire