Shop All MIG Welding Wire
Xtrweld
316L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG
Mfr # SP316L023-2DP
Zoro # G908388177
product price: $15.39
/ea
Sold in multiples of 2 for $30.78
$30.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method MIG (GMAW)
- AWS Classification ER316L
- Tensile Strength 86500 psi
- Finish Bright
- Diameter 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP316L023-2DP
- Zoro # G908388177
- UPC # 840349212074
- Country of Origin Unknown
- Category MIG Welding Wire
Dimensions
Diameter | 0.023 in |
Details
Welding Method | MIG (GMAW) |
AWS Classification | ER316L |
Tensile Strength | 86500 psi |
Finish | Bright |
Material | Stainless Steel |
Voltage | 14 to 19V |
Elongation | 36% |
Amperage | 55 to 100 A |
Speed | 120 to 380 ipm |
Welding Positions | All |
Flow Rate | 15 to 20 cfh |
Stickout | 1/4 to 3/8 in |
Yield Strength | 57000 psi |
Description
Filler Metal, 316L, Display Pack: 2 lb Spool, priced per pound; AWS Classification: ER316L; Material: Stainless Steel; Type: MIG GMAW; Diameter: 0.023 Inch; Finish: Bright; Amperage: 55 to 100 A; Voltage: 14 to 19 V; Speed: 120 to 380 IPM - ER316L is very similar to type ER316 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound, Gray (SE6010SEL125-10)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- LINCOLN ELECTRIC Welding Helmet, Universal Kit, Plastic (KH977)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- XTRWELD ER410NiMo .045 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP410NIMO045-25)
- XTRWELD ER4043 .035 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043035-1)
- XTRWELD E71T-GS Filler Metal, 2 Lb. Spool priced per pound , Carbon Steel, 0.035 Dia (SP71TGS035-2)
- XTRWELD Silicon Bronze .035 X 30 Lb. Spool priced per pound AWS A5.7 MIG GMAW (SPSILBR035-30)
- XTRWELD ER308LSi .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP308LSI035-25)
- XTRWELD SP70S204533 ER70S-2 Filler Metal, 33 Lb. Spool priced per pound Mild Steel, 0.045 Inch Dia (SP70S2045-33)
- WESTWARD MIG Welding Wire, ER316L, .045, 10 lb. (41R289)
- Xtrweld MIG Welding Wire