Shop All TIG Welding Rods
Xtrweld
309L Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack, 36 Inch L
Mfr # CL309L093-1DP
Zoro # G008387841
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # CL309L093-1DP
- Zoro # G008387841
- UPC # 840349212920
- Country of Origin Unknown
- Category TIG Welding Rods
Description
Filler Metal, 309L, Display Pack: 1 lb; AWS Classification: ER309L; Material: Stainless Steel; Type: TIG GTAW; Diameter: 3/32 Inch; Length: 36 Inch; Finish: Bright; Amperage: 120 to 175 A; Voltage: 15 to 19 V; Flow Rate: 25 to 30 CFH - ER309L is very similar to type ER309 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties. 308L has mild corrosion resistance properties.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER WLIR80 Chisel Soldering Tip, PK3 (WLTCH10IR80)
- H&S AUTOSHOT Starter Kit Plus Stud Welder Kit (4550)
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 (22033003)
- MAGNAFLUX Magnetic Powders, #2 Yellow, Magnavis, Non-Fluorescent Pail (01-1732-69)
- XTRWELD CLPHBRC12510 PHOS Bronze C TIG Welding Wire 1/8 Dia, 36, 10Lb. Box priced per pound (CLPHBRC125-10)
- XTRWELD ERCuSi-A 3/16 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR187-10)
- XTRWELD ER309/ER309H 3/32 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL309093-10)
- XTRWELD 308L Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L125-1DP)
- XTRWELD ER5356 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL5356093-10)
- XTRWELD ER316LSi 1/16 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL316LSI062-10)
- POWERWELD Tungsten, 1% Lanthanated (Black), 1/16" x 7" (RE116)
- Xtrweld TIG Welding Rods