Shop All MIG Welding Wire
Xtrweld
309L Filler Metal, 0.035, Stainless Steel, 2 Lb. Spool priced per pound MIG
Mfr # SP309L035-2DP
Zoro # G508388355
product price: $13.49
/ea
Sold in multiples of 2 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP309L035-2DP
- Zoro # G508388355
- UPC # 840349211695
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, 309L, Display Pack: 2 lb Spool, priced per pound; AWS Classification: ER309L; Material: Stainless Steel; Type: MIG GMAW; Diameter: 0.035 Inch; Finish: Bright; Amperage: 70 to 145 A; Voltage: 16 to 22 V; Speed: 150 to 330 IPM; Stickout: 1/2 Inch - ER309L is very similar to type ER309 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties. 308L has mild corrosion resistance properties.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Soldering Iron Kit, 90W, Pistol Grip (2488-21, 48-11-2440)
- TILLMAN Rod Bag-Cd (525)
- VICTOR Nozzle, Welding, 4-W-1 (0324-0074)
- SAVE PHACE Replacement Lens, 3"L x5"W x5"H, Assembly (3010004)
- XTRWELD ER309/ER309H .045 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP309045-25)
- XTRWELD E308LT1-1/4 .045 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP045-25)
- XTRWELD SP70S60232 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 2 Lb. Spool priced per pound (SP70S6023-2)
- XTRWELD 308L Filler Metal, 0.035, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP308L035-2DP)
- XTRWELD 309L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L023-2DP)
- XTRWELD ER4043 3/64 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043046-1)
- POWERWELD MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .035" x 10 lb (FC03510)
- Xtrweld MIG Welding Wire