Shop All MIG Welding Wire
Xtrweld
308L Filler Metal, 0.035, Stainless Steel, 2 Lb. Spool priced per pound MIG
Mfr # SP308L035-2DP
Zoro # G908388337
product price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP308L035-2DP
- Zoro # G908388337
- UPC # 840349211299
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, 308L, Display Pack: 2 lb Spool, priced per pound; AWS Classification: ER308L; Material: Stainless Steel; Type: MIG GMAW; Diameter: 0.035 Inch; Finish: Bright; Amperage: 70 to 145 A; Voltage: 16 to 22 V; Speed: 150 to 330 IPM; Stickout: 1/2 Inch - ER308L is very similar to type ER308 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties. 308L has mild corrosion resistance properties.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Alloy 1000, Steel Electrode, 1/8"x14", 5lb (BD-1000-125-05)
- BLUE DEMON FluxCore Gasless, Hardface Wire, .045X25lb (58FC-G-045-25)
- SIEVERT Adjustable Regulator, Single Stage, POL, 27 to 60 psi, Use With: Propane (3062-93)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (S19726-1)
- XTRWELD E308LT1-1/4 .035 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-25)
- XTRWELD 5356 Filler Metal, 0.035, Aluminum, 1 lb Display Pack, MIG, White (SP5356035-1DP)
- XTRWELD E71T-GS Filler Metal, 2 Lb. Spool priced per pound , Carbon Steel, 0.035 Dia (SP71TGS035-2)
- XTRWELD 309L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L030-2DP)
- XTRWELD ER316L .045 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP316L045-10)
- XTRWELD E71T-GS Filler Metal, 2 Lb. Spool priced per pound , Carbon Steel, 0.045 Dia (SP71TGS045-2)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.035", 33 lb (MG625035667)
- Xtrweld MIG Welding Wire