Shop All MIG Welding Wire
Xtrweld
308L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG
Mfr # SP308L030-2DP
Zoro # G308388272
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method MIG (GMAW)
- Diameter 0.030 in
- Finish Bright
- AWS Classification ER308L
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # SP308L030-2DP
- Zoro # G308388272
- UPC # 840349211282
- Country of Origin Unknown
- Category MIG Welding Wire
Dimensions
Diameter | 0.030 in |
Details
Welding Method | MIG (GMAW) |
Finish | Bright |
AWS Classification | ER308L |
Material | Stainless Steel |
Voltage | 15 to 20V |
Tensile Strength | 87000 psi |
Elongation | 35% |
Ferrite Delong (WRC) | 9 (9) |
Flow Rate | 20 to 25 cfh |
Stickout | 3/8 to 1/2 in |
Amperage | 60 to 125 A |
Speed | 160 to 380 ipm |
Yield Strength | 59000 psi |
Welding Positions | All |
Description
Filler Metal, 308L, Display Pack: 2 lb Spool priced per pound; AWS Classification: ER308L; Material: Stainless Steel; Type: MIG GMAW; Diameter: 0.030 Inch; Finish: Bright; Amperage: 60 to 125 A; Voltage: 15 to 20 V; Speed: 160 to 380 IPM - ER308L is very similar to type ER308 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties. 308L has mild corrosion resistance properties.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .035" x 2 lb (70S603502)
- OATEY Solder 8-Oz Safe-Flo Lead Free (53064)
- ASTRO PNEUMATIC MASKING MACH 4 STATION MAXI (AOASMS2)
- XTRWELD ER70S-6 Filler Metal, 33 Lb. Spool priced per pound Steel, 0.035 In Dia (SP70S6035-33)
- XTRWELD E71T-11 .030 x 10Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11030-10)
- XTRWELD E71T-GS Filler Metal, 2 Lb. Spool priced per pound , Carbon Steel, 0.030 Dia (SP71TGS030-2)
- XTRWELD E71T-11 .035 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11035-2)
- XTRWELD E71T-1M/C .045 x 44Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T1045-44)
- XTRWELD ER316L .030 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP316L030-10)
- BLUE DEMON Aluminum, Weld Wire, 0.030", 16lb. Spool (ER4043-030-16)
- Xtrweld MIG Welding Wire