Shop All Arc Welding Rod
Xtrweld
2% Thoriated Tungsten Electrode, 3/32, Red, 7 In L, 10PK
Mfr # WTTH2093
Zoro # G208389065
product price: $25.29
/pk 10, $2.53/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tungsten
- Length 7 in
- Standards EWTh-2 - ANSI/AWS A5.12, ISO6848
- Color Red
- Welding Method TIG (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # WTTH2093
- Zoro # G208389065
- UPC # 840349202358
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 7 in |
Details
Material | Tungsten |
Standards | EWTh-2 - ANSI/AWS A5.12, ISO6848 |
Color | Red |
Welding Method | TIG (GTAW) |
Principle Oxide | ThO2 |
DC Current Range | (-) Pure Tungsten: 120 to 220 A; (-) With Oxide: 150 to 250 A; (+) Pure Tungsten: 15 to 30 A; (-) With Oxide: 15 to 30 A |
Melting Point | 3410°C |
AC Current Range | 80 to 140 A (Pure Tungsten), 120 to 210 A (With Oxide) |
Impurities Mass Percent | 0.5% Max |
Mass Percent | 1.7 to 2.2% |
Description
XTRweld Tungsten Electrode, Ground, 2% Thoriated Red, 3/32 in. 2.4mm x 7 Length, Package: 10pc. Pack, Specification: AWS A5.12 EWTh-2 - Tungsten is a rare metallic element used for manufacturing gas tungsten arc welding GTAW electrodes. The GTAW process relies on tungsten's hardness and high-temperature resistance to carry the welding current to the arc. Tungsten has the highest melting point of any metal, 3,410 Degrees Celsius.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER 60W Soldering Iron (WLIR6012A)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- VICTOR Gas Regulator, Single Stage, CGA-540, 2 to 60 psi, Use With: Oxygen (0781-3600)
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 5 (MC12-5)
- XTRWELD 2% Thoriated Tungsten Electrode, 3/16, Red, 7 In L, 5PK (WTTH2187)
- XTRWELD Tungsten Electrode, 1.5% Lanthanated, 0.040, Gold, 3 Piece (WTLAN15040-3DP)
- XTRWELD 2% Ceriated Tungsten Electrode, 1/8, Gray, 3PK (WTCER2125-3DP)
- XTRWELD 6010 3/32 X 10Lb. Box priced per pound. Box, Vac Pack, AWS A5.1 (SE6010093-10)
- XTRWELD ENiCI 3/32 x 10Lb. Box priced per pound A5.15, Coated Electrode NI 99 (SENI99093-10)
- XTRWELD E6013 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013156-10)
- BLUE DEMON Aluminum Electrode, Alloy6000, 1/8x14", PK5 (BD-6000-125-POP)
- Xtrweld Arc Welding Rod