Shop All Arc Welding Rod
Xtrweld
2% Thoriated Tungsten Electrode, 3/16, Red, 7 In L, 5PK
Mfr # WTTH2187
Zoro # G208389119
product price: $97.89
/pk 5, $19.58/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tungsten
- Length 7 in
- Standards EWTh-2 - ANSI/AWS A5.12, ISO6848
- Welding Method TIG (GTAW)
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrweld
- MFR # WTTH2187
- Zoro # G208389119
- UPC # 840349202303
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 7 in |
Details
Material | Tungsten |
Standards | EWTh-2 - ANSI/AWS A5.12, ISO6848 |
Welding Method | TIG (GTAW) |
Color | Red |
Impurities Mass Percent | 0.5% Max |
Melting Point | 3410°C |
DC Current Range (-) Pure Tungsten | (-) Pure Tungsten: 380 to 600 A; (-) With Oxide: 480 to 650 A; (+) Pure Tungsten: 50 to 70 A; (-) With Oxide: 50 to 70 A |
AC Current Range | 240 to 350 A (Pure Tungsten), 330 to 450 A (With Oxide) |
Principle Oxide | ThO2 |
Mass Percent | 1.7 to 2.2% |
Description
XTRweld Tungsten Electrode, Ground, 2% Thoriated Red, 3/16 in. 4.8mm x 7 Length, Package: 5pc. Pack, Specification: AWS A5.12 EWTh-2 - Tungsten is a rare metallic element used for manufacturing gas tungsten arc welding GTAW electrodes. The GTAW process relies on tungsten's hardness and high-temperature resistance to carry the welding current to the arc. Tungsten has the highest melting point of any metal, 3,410 Degrees Celsius.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Lead Free Flux, 2 Oz, For Solder Prep (331770)
- JACKSON SAFETY 4 Jumbo Contour Marker Alum Pipes 8–48 Diameter (14773)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- OATEY Lead Free Solder, 0.117 in. dia., 1 lb. (22018)
- XTRWELD 2% Thoriated Tungsten Electrode, 3/32, Red, 7 In L, 10PK (WTTH2093)
- XTRWELD E8018-W 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018W125-10)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/8, Red, 3PK (WTTH2125-3DP)
- XTRWELD Pure Tungsten Electrode, 1/8, Green, 7 In L, 10PK (WTPURE125)
- XTRWELD SE308L1612510 308L-16 Coated Electrode Welding Wire 1/8, 10Lb. Box priced per pound (SE308L16125-10)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/8, Red, 7 In L, 10PK (WTTH2125)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 1 lb. (41R202)
- Xtrweld Arc Welding Rod