Shop All Arc Welding Rod
Xtrweld
2% Thoriated Tungsten Electrode, 1/4, Red, 7 In L, 5PK
Mfr # WTTH2250
Zoro # G708389077
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xtrweld
- MFR # WTTH2250
- Zoro # G708389077
- UPC # 840349202310
- Country of Origin China
- Category Arc Welding Rod
Description
XTRweld Tungsten Electrode, Ground, 2% Thoriated Red, 1/4 in. 6.4mm x 7 Length, Package: 5pc. Pack, Specification: AWS A5.12 EWTh-2 - Tungsten is a rare metallic element used for manufacturing gas tungsten arc welding GTAW electrodes. The GTAW process relies on tungsten's hardness and high-temperature resistance to carry the welding current to the arc. Tungsten has the highest melting point of any metal, 3,410 Degrees Celsius.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- POWERWELD Nylon Cable Cover, 3" x 22' (WC-3-22)
- PERMATEX Non-Flam Elec Contact Cleaner:11 Oz., 82588 (82588)
- LINCOLN ELECTRIC Nozzle, 0.625", Copper, Threaded Connection (KP2742-1-62R)
- XTRWELD E6011 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6011093-10)
- XTRWELD SE308L1612510 308L-16 Coated Electrode Welding Wire 1/8, 10Lb. Box priced per pound (SE308L16125-10)
- XTRWELD 2% Ceriated Tungsten Electrode, 1/8, Gray, 3PK (WTCER2125-3DP)
- XTRWELD E2209-16 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.4, CTD Elec (SE220916125-10)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/16, Blue, 10PK (WTLAN20062)
- XTRWELD 2% Ceriated Tungsten Electrode, 3/32, Gray, 3PK (WTCER2093-3DP)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- Xtrweld Arc Welding Rod