XtremPro USB-F Jitter-bug Improved USB Digital Noise Filter Audio Playback
Mfr # USB-F
Zoro # G704036401
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # USB-F
- Zoro # G704036401
- UPC # 4895226300692
- Country of Origin China
- Category USB Cables
Description
This USB Filter used between a computers USB interface and an external device (e.g. DAC, headphone amplifier,external hard disk, etc.). It reduces electromagnetic interference and improves the signal processing of digital devices. The sampling accuracy of a digital/analogue converter is improved, for example, and jitter, as it is referred to in professional circles, is minimised. Fidelity, dynamics and resolution are improved in audio playback. Minimises electromagnetic interference. More precise signal processing in digital devices. Sound improvement in DACs. Reduction of bit errors.
Specifications- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Metal Art ErgoTwin Dual Monitor Stand, Black, Supports 20 lb/Shelf (31883)
- BARKAN MOUNTS Barkan 29 - 65 inch Full Motion - 3 Movement Flat / Curved TV Ceiling Mount 88 lbs White & Black (3500)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- STANDARD HORIZON Standard Horizon HX380 5W Commercial Grade Submersible IPX-7 Handheld (HX380)
- MOBILESPEC Charger/Sync USB Cable, 6 ft Cable Length (MBS06901)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4868)
- SYBA Usb Stereo Audio Adapter, C-Media Chipse (SD-CM-UAUD)
- TRIPP LITE USB to Serial Adapter Cable USB-A to DB9 RS-232 M/M 5ft 5FT (U209-000-R)
- MOBILESPEC 10ft. USB-C to USB-C Hi-Vis Charge and Sync Cables, Orange (MB06736)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to B M/M, 6 ft, Black (UR022-006)
- Xtrempro USB Cables