Xtrempro TK01-BL Hiking Trekking Poles Sticks Lightweight 7075 Aluminum Quick Flip-Lock Secure Cork Grip Handles; Blue
Mfr # TK01-BL
Zoro # G804131105
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # TK01-BL
- Zoro # G804131105
- UPC # 4895226300906
- Country of Origin China
- Category Universal Remotes
Description
Be prepared for your next adventure wIt the XtremPro Outdoors Hiking Trekking Pole Stick Set. Each unItset of 2 is made of 7075 aluminum alloy which makes Its Iteasy to carry for It lightweight fabrication, the design of these trekking hiking poles is manufacture wIt strength and resilient during the performance of activIt or heavy use. Its ideal for all hikers, walkers and mountaineers, snow and outdoors enthusiasts of all ages due to It universal construction the poles have been engineered to extend various heights to assure stabilIt to use when you need balance assistance, this equipment provides you wIt extra stance and control while traversing most terrains, grounds, fields and lands and climate elements.
Frame Structure:- 7075 aluminum alloy frame pole thee toughest aluminum that can wItstand pressure and impact 7075 Aluminum alloy has excellent mechanical properties, and exhibIt good ductilIt, high strength, toughness and resistance : crucial if hiking on to supporting the bodies weight and balance structure.
- Cork handles and adjustable plush padded wrist straps a secure hand hold when aiding your balance support in any weather condItons. Cork handles are comfy to use in both hot and cold temperatures, are moisture wicking, and mold to the shape of your hand while the strap is padded to avoid chafing your skin.
- Changing the heights from 24.5 to 54 inches are a breeze, thanks to Its effortless wIt quick flip lever lock mechanism and universal extension the pole can stretch to aid individuals ranging from 3 feet to 6.5 feet tall.
- Climate terrain screw on adapters for stick footing when used in the snow, hills, mountains, hiking through mud, Iced, dirt, gravel river crossing, hard, flat, sandy or rocky surfaces, plus a utilIt tide string carrying bag to store your trekking sticks when not in use. (4 Rubber Tips Use for flat, hard, rocky surface), (2 Snow Baskets Prevent Poles from sinking into snow), (2 Mud Baskets Use to prevent sinking into soft ground or soil like sand, mud, silty, clay.)
- Color: Blue
- Weight: 1.99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7.5Ah, (5EFH6)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley Davidson 1690 FXD (Dyna) 12-15 (YTX20L-BSGEL130)
- INNOVERA Full-Size Wired Optical Mouse, USB 2.0, Right Hand Use, Black (IVR61014)
- RBL PRODUCTS $SUPR SIZED AUTOMASK 120" X 115' (RB111)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 100, 100PK (CR1-100)
- CLEAN REMOTE Cardboard Remote Control Stand (CR-STAND)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- SAMSUNG Remote Control, Plastic, Original, 51/64" D (AA59-00817A)
- QFX Universal 47" PA Tripod Stand (S-14BLACK)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 5, 5PK (CR1-5)
- Xtrempro Universal Remotes