Xtrempro PC01-10BL 10 liter Portable Cooler & Warmer Compact Mini Refrigerator with Eraser Door Board; Blue
Mfr # PC01-10BL
Zoro # G903960644
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # PC01-10BL
- Zoro # G903960644
- UPC # 4895226300838
- Country of Origin China
- Category Refrigerators
Description
Portable Cool and Heat UnIt10 LItr or 12 Can capacIt Compact Fridge Mini Refrigerator Non-coolant Technology for Home, Office, School, Car, RV, Truckers, Boat and Camping.Cooler and Warmer capabilItes -The mini fridge uses semiconductor technology and has a powerful dual system of cooling and heating for easy swIthing between cooling and heating. The cooling can low as 5C and up to about 41F and the heating temperature can reach about 131 and up to 149F. Applicable all year round, regardless of season.Technology Built from high qualIt housing, lightweight and easy to carry even when full. High Technology insulation will keep all beverages, food, medicine. at the ideal temperature your desired. This cooler/warmer is essential appliance for anyone who is on road trips or camping and need the certain medicine, food or drinks to maintain a certain temperature. The small refrigerator features unique electronic semiconductor technology, powerful cooling and heating system wIt quick response of a swIth, no refrigerant and coolant, 100% environmentally friendly.
Stylish Mirror Design:- We use tempered glass to design a stylish high:qualIt mirror door for the small refrigerator, which makes Itlook smooth and beautiful, dirt:resistant and easy to scrub. No matter where you are, Itblends perfectly into the environment.
- The compact fridge is large capacIt wIt 4L, less than 30 dB during operation, low noise and quiet.
- The small refrigerator is equipped wIt AC/DC power dual mode, easily swIth modes according to your needs, suItble for a variety of scenarios, not only for home, kIthen, office, dormItry, but for outdoor traveling by car, busy taxi, enjoy picnic and so on.
- Dual system mode makes the function of the mini refrigerator diversified. It cooling function can be used for refrigerating beverages and fruIt or even your skin care products or medicines. The heating function can be used for warm milk, breast milk, bento, hot drinks. Durable design for travelers on the road 4L Cooling & warming.
- Color: Blue
- Capacity:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Box, Storage , 15X20X7"D, Red (1527-C02)
- ITI Plate, 10-1/2", Ceramic American White PK12 (VA-16)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt013 (DT-013)
- HATCO Warmer Element 208V 800W 48" (02.08.011D.00)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- MARVEL SCIENTIFIC Refrigerator, Compact, White, 14-7/8" W (MS15RAS4RW)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 46.2 cu. ft. Capacity, Black (MMR49HC-1-B)
- SUMMIT APPLIANCE. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, 8 Cu.Ft., Glass Door (ARG8PV)
- WHYNTER Freestanding 8.1 cu. ft. Commercial Beverage Merchandiser Refrigerator (CBM-815WS)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- Xtrempro Refrigerators