Xtrempro PC01-04WH 4 liter Portable Cooler & Warmer Compact Mini Refrigerator with Eraser Door Board; White
Mfr # PC01-04WH
Zoro # G303960619
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xtrempro
- MFR # PC01-04WH
- Zoro # G303960619
- UPC # 4895226300814
- Country of Origin China
- Category Refrigerators
Description
Portable Cool and Heat UnIt4 LItr or 6 Can capacIt Compact Fridge Mini Refrigerator Non-coolant Technology for Home, Office, School, Car, RV, Truckers, Boat and Camping.Cooler and Warmer capabilItes -The mini fridge uses semiconductor technology and has a powerful dual system of cooling and heating for easy swIthing between cooling and heating. The cooling can low as 5C and up to about 41F and the heating temperature can reach about 131 and up to 149F. Applicable all year round, regardless of season.Technology Built from high qualIt housing, lightweight and easy to carry even when full. High Technology insulation will keep all beverages, food, medicine. at the ideal temperature your desired. This cooler/warmer is essential appliance for anyone who is on road trips or camping and need the certain medicine, food or drinks to maintain a certain temperature. The small refrigerator features unique electronic semiconductor technology, powerful cooling and heating system wIt quick response of a swIth, no refrigerant and coolant, 100% environmentally friendly.
Features- 4 liter Portable Cooler & Warmer Compact Mini Refrigerator with Eraser Door Board, White
- For Home, Office, Car, Rv & Boat
- We use tempered glass to design a stylish high:qualIt mirror door for the small refrigerator, which makes Itlook smooth and beautiful, dirt:resistant and easy to scrub. No matter where you are, Itblends perfectly into the environment.
- The compact fridge is large capacIt wIt 4L, less than 30 dB during operation, low noise and quiet.
- The small refrigerator is equipped wIt AC/DC power dual mode, easily swIth modes according to your needs, suItble for a variety of scenarios, not only for home, kIthen, office, dormItry, but for outdoor traveling by car, busy taxi, enjoy picnic and so on.
- Dual system mode makes the function of the mini refrigerator diversified. It cooling function can be used for refrigerating beverages and fruIt or even your skin care products or medicines. The heating function can be used for warm milk, breast milk, ben
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT TRUNNION AND SEAL 25/30 NON-MS (70564801)
- BLOOMFIELD Drawer Stop Kit (WS-65923)
- STAR MANUFACTURING Warmer Element 120V 750W (2N-45431UL)
- ALBANESE WORLDS BEST Gummi Bears Sour 32Oz (53338)
- SHARPTOOLS B.C. Ivory 10 Inch Round Waste Basket (SH88597)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 900W, Microwave (4.8MF4-9B1X)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- MAXX COLD Undercounter Refrigerator, Single Door 6.5 CUFT (MXCR27U)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge (BCRDK32B)
- IVATION 12-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC121B)
- WHYNTER 46 Bottle Dual Temperature Zone Built-In Wine Refrigerator (BWR-462DZ)
- Xtrempro Refrigerators